Menu Search
Search
EATON #AE16AN0AC

Freedom Starter, Non-Reversing; 120/110V 60/50Hz; 7A

SKU # 78211397085
Type: Non-Reversing Starter
Construction Standard: I.E.C. 600V AC
Size: IEC Size A
UL Cont. Amps: 7A
Phase: 3
Coil Voltage: 120/110V 60/50Hz
Hp 1-Phase 115V: 0.25 hp
Hp 1-Phase 230V: 0.5 Hp
Hp 3-Phase 200V: 1.5 Hp
Hp 3-Phase 230V: 1.5 Hp
Hp 3-Phase 460V: 3 Hp
Hp 3-Phase 575V: 5 Hp
Enclosure Type: Open
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater