Menu Search
Search
EATON #ECN05A1QYA-R63/B

Non-Reversing Starter, 24 VDC Coil, 1 to 5 FLA, NEMA 1

SKU # 78668594554 Manufacturer Series: Freedom
RoHS Compliant
Type: General Purpose Non-Combination, Full Voltage Non-Reversing Magnetic Starter
Construction Standard: NEMA 600 VAC
Size: NEMA Size 00
Phase: 3
Coil Voltage: 24 VDC
Enclosure Type: NEMA 1
Overload Relay: C440 Solid State Electronic
Motor FLA: 1 to 5 A
Auxiliary Contacts: 1NO 1NC

Eaton's Freedom Series starters and contactors feature a compact, space saving design, high strength, impact and temperature resistant insulating materials.