Menu Search
Search
EATON #XTAR040D11Y010

Electronic Motor Starter, 48 VAC 50Hz Coil, 6 to 10 FLA

SKU # 78211688714 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size D, 55mm Frame
UL Cont. Amps: 40 A
Phase: 1 or 3
Coil Voltage: 48 VAC 50Hz
Hp 1-Phase 115V: 3 Hp
Hp 1-Phase 230V: 7-1/2 Hp
Hp 3-Phase 200V: 10 Hp
Hp 3-Phase 230V: 15 Hp
Hp 3-Phase 460V: 30 Hp
Hp 3-Phase 575V: 40 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 6 to 10 A
Auxiliary Contacts: 1NO 1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i