Menu Search
Search
EATON #XTAE009B01L012

Electronic Motor Starter, 380/440 VAC 50/60Hz Coil, 9 A

SKU # 78211683608 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size B, 45mm Frame
UL Cont. Amps: 9 A
Phase: 1 or 3
Coil Voltage: 380/440 VAC 50/60Hz
Hp 1-Phase 115V: 1/2 Hp
Hp 1-Phase 230V: 1-1/2 Hp
Hp 3-Phase 200V: 3 Hp
Hp 3-Phase 230V: 3 Hp
Hp 3-Phase 460V: 5 Hp
Hp 3-Phase 575V: 7-1/2 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 9 to 12 A
Auxiliary Contacts: 1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i