Menu Search
Search
EATON #XTAE150G00TD175

Electronic Motor Starter, 24 to 27 VDC Coil, IP20, Open

SKU # 78668521209 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size G, 90mm Frame
UL Cont. Amps: 150 A
Phase: 1 or 3
Coil Voltage: 24 to 27 VDC
Hp 1-Phase 115V: 15 Hp
Hp 1-Phase 230V: 30 Hp
Hp 3-Phase 200V: 40 Hp
Hp 3-Phase 230V: 60 Hp
Hp 3-Phase 460V: 125 Hp
Hp 3-Phase 575V: 125 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 145 to 175 A

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i