Menu Search
Search
EATON #XTAE018C01TD024

Electronic Motor Starter, 24 to 27 VDC Coil, IP20, Open

SKU # 78211685145 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size C, 45mm Frame
UL Cont. Amps: 18 A
Phase: 1 or 3
Coil Voltage: 24 to 27 VDC
Hp 1-Phase 115V: 2 Hp
Hp 1-Phase 230V: 3 Hp
Hp 3-Phase 200V: 5 Hp
Hp 3-Phase 230V: 5 Hp
Hp 3-Phase 460V: 10 Hp
Hp 3-Phase 575V: 15 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 16 to 24 A
Auxiliary Contacts: 1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i