Menu Search
Search
EATON #XTAR015B21TD5G1P6

Electronic Motor Starter, 24 VDC Coil, 0.33 to 1.65 FLA

SKU # 78668555164 Manufacturer Series: Series XT
RoHS Compliant

Compare

Maximum number of products selected.
Type: Full Voltage Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size B, 45mm Frame
UL Cont. Amps: 15 A
Coil Voltage: 24 VDC
Enclosure Type: IP20, Open
Overload Relay: Ground Fault Electronic
Motor FLA: 0.33 to 1.65 A
Auxiliary Contacts: 2NO-1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i