Menu Search
Search
EATON #XTAE040DS1B040

Electronic Motor Starter, 220/240 VAC 50/60Hz Coil, 3 PH

SKU # 78668521309 Manufacturer Series: Series XT
RoHS Compliant
Type: Full Voltage Non-Reversing Electronic Motor Starter
Construction Standard: I.E.C. 575 VAC
Size: I.E.C Size D, 55mm Frame
UL Cont. Amps: 40 A
Phase: 3
Coil Voltage: 220/240 VAC 50/60Hz
Hp 3-Phase 460V: 24 Hp
Enclosure Type: IP20, Open
Overload Relay: Bi-Metallic
Motor FLA: 24 to 40 A
Auxiliary Contacts: 1NO 1NC

The EATON XT contactors and starters includes non-reversing and reversing contactors, overload relays and a variety of related accessories. It is the perfect product solution for IEC applications all over the world. The compact, space saving and easy to i