Menu Search
Search
SIEMENS #87DUC6FF

Starter, Pump Control Panel; NEMA Size 1; 3.0-12.0 Motor FLA

SKU # 66264378214 Manufacturer Series: Class 87
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 3.00-12.00A