Menu Search
Search
SIEMENS #87DUE6ML

Starter, Pump Control Panel; NEMA Size 1; 10.0-40.0 Motor FLA

SKU # 04089259121 Manufacturer Series: Class 87
Starter Type: Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 3/3R
Overload Relay: Solid State
Motor FLA: 10.00-40.00A