Menu Search
Search
SIEMENS #17EUE82BE

Starter, Non-Reversing; 575-600/550V AC 60/50Hz Coil; 10-40A FLA

SKU # 66264380809 Manufacturer Series: Class 17

Compare

Maximum number of products selected.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 1-3/4
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 575-600/550VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 17EUE82BE STARTERCOMBO SZ1 3/41