Menu Search
Search
SIEMENS #17JUH92WC16

Starter, Non-Reversing; 440-480/220-240V AC Coil; 50.0-200.0A FLA

SKU # 66264381648 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE 17JUH92WC16 STARTERCOMBO SZ450-