Menu Search
Search
SIEMENS #17IUH92WC

Starter, Non-Reversing; 440-480/220-240V AC Coil; 50.0-200.0A FLA

SKU # 66264381564 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Non-Fusible
Disconnect Amps: 200A
Phase: 3
Coil Voltage: 440-480/220-240VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE 17IUH92WC STARTERCOMBO SZ3 1/25