Menu Search
Search
SIEMENS #US2:17CUB92XL

Starter, Non-Reversing; 277/240V AC Coil; 0.75-3.4A FLA

SKU # 88762134505 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 277/240VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:17CUB92XL STARTERFVNRS0SSOL