Menu Search
Search
SIEMENS #US2:17HP82NS1481

Starter, Non-Reversing; 24V DC Coil; 0.85-1.15A FLA

SKU # 88762136581 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24V DC
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:17HP82NS1481 STARTERFVNRS3T