Menu Search
Search
SIEMENS #US2:17FUF82XJ13

Starter, Non-Reversing; 24V AC Coil; 13.0-52.0A FLA

SKU # 88762133870 Manufacturer Series: Class 17

Compare

Maximum number of products selected.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 13.00-52.00A

SIE US2:17FUF82XJ13 STARTERFVNRS2SS