Menu Search
Search
SIEMENS #US2:17DP92WJ1191

Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA

SKU # 88762134428 Manufacturer Series: Class 17

Compare

Maximum number of products selected.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE US2:17DP92WJ1191 STARTERFVNRS1T