Menu Search
Search
SIEMENS #18CP92NBJ81

Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA

SKU # 78308723445 Manufacturer Series: Class 18
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 10A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 18CP92NBJ81 STARTER-CB COMBOSZ0