Menu Search
Search
SIEMENS #17FP92NJ1281

Starter, Non-Reversing; 24V AC Coil; 0.85-1.15A FLA

SKU # 66264389464 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3/3R/4/12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17FP92NJ1281 STARTER-COMBOSZ2N1