Menu Search
Search
SIEMENS #17DUB82BJ10

Starter, Non-Reversing; 24V AC Coil; 0.75-3.4A FLA

SKU # 66264380215 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE 17DUB82BJ10 STARTERCOMBO SZ10.7