Menu Search
Search
SIEMENS #17HUG82BG

Starter, Non-Reversing; 220-240/190-220V AC Coil; 25.0-100.0A FLA

SKU # 66264381312 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Non-Fusible
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE 17HUG82BG STARTERCOMBO SZ325-10