Menu Search
Search
SIEMENS #US2:17CUA82XG11

Starter, Non-Reversing; 220-240/190-220V AC Coil; 0.25-1.0A FLA

SKU # 88762133251 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:17CUA82XG11 STARTERFVNRS0SS