Log In
or
Register
Contact
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Menu
Search
Cart
--
Search
Log In
Back
or
Register an Account
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation
Benefits of an Account
Commercial, Institutional, and Govt.
Construction
Datacom and Security
Electrical Distribution and Controls Solutions
eProcurement
eStock
Global Account Management
Industrial
Inventory Management
Learning Center
Lighting
Online Services
Solar
Supply Chain Services
Utility
Value Creation and Consultative Approach
About Us
Back
Branch Locator
Catalog
FAQ
Contact
Back
Customer Support
Phone: 866-746-3519
Email:
ecommsalessupport@wesco.com
Branch Locator
Help
Catalog
Automation and Control
Starters
Magnetic Starters - Disconnect Combination
#17DUA82NG11
SIEMENS
#17DUA82NG11
Starter, Non-Reversing; 220-240/190-220V AC Coil; 0.25-1.0A FLA
SKU
#
66264380076
Manufacturer Series:
Class 17
Add to List
Add to Quote
Specifications
Starter Type:
Combination Full Voltage Non-Reversing Magnetic
Rating - Volts:
NEMA 600V AC
Size:
NEMA Size 1
Disconnect:
Fusible
Disconnect Amps:
30A
Phase:
3
Coil Voltage:
220-240/190-220VAC 60/50Hz
Enclosure Type:
NEMA 3/3R/4/12
Overload Relay:
Solid State
Motor FLA:
0.25-1.00A
Description
SIE 17DUA82NG11 STARTERCOMBO SZ10.2
Downloads
Data Sheet 1
Data Sheet 2