Menu Search
Search
SIEMENS #17DUA92WA11

Starter, Non-Reversing; 220-240/110-120V AC Coil; 0.25-1.0A FLA

SKU # 66264380168 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/110-120VAC 60Hz
Enclosure Type: NEMA 4/4X
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE 17DUA92WA11 STARTERCOMBO SZ10.2