Menu Search
Search
SIEMENS #17DUD92BFM22

Starter, Non-Reversing; 120/110V AC Coil; 5.5-22.0A FLA

SKU # 04089293762 Manufacturer Series: Class 17

Compare

Maximum number of products selected.
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE 17DUD92BFM22 STARTER 17DUD92BF