Menu Search
Search
SIEMENS #17DUE82BF

Starter, Non-Reversing; 120/110V AC Coil; 10.0-40.0A FLA

SKU # 66264380696 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 60A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 17DUE82BF STARTERCOMBO SZ110-40