Menu Search
Search
SIEMENS #18GP92BLF81

Starter, Non-Reversing; 120/110V AC Coil; 0.85-1.15A FLA

SKU # 78308721681 Manufacturer Series: Class 18
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 2-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 18GP92BLF81 STARTER-CB COMBOSZ2