Menu Search
Search
SIEMENS #17DP82BF1091

Starter, Non-Reversing; 120/110V AC Coil; 0.85-1.15A FLA

SKU # 04089263562 Manufacturer Series: Class 17
Starter Type: Combination Full Voltage Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 17DP82BF1091 STARTER-COMBOSZ1N1