Menu Search
Search
SIEMENS #26DP92NDF81

Reversing Motor Starter, 120/110VAC 60/50Hz Coil, 25A, 3 PH

SKU # 78308725895
Starter Type: Combination Full Voltage Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 4, 12
Overload Relay: Ambient Compensated Bi-Metal
Motor FLA: 0.85-1.15A

SIE 26DP92NDF81 STARTER-CB COMBO FV