Specifications
Starter Type:
Full Voltage Pump Control Panel
Rating - Volts:
NEMA 600V AC
Size:
NEMA Size 1
Disconnect:
Breaker, MBCP
Disconnect Amps:
10A
Phase:
3
Coil Voltage:
220-240/110-120VAC 60Hz
Enclosure Type:
NEMA 3, 3R
Overload Relay:
Ambient Compensated Bi-Metal
Motor FLA:
0.85-1.15A
Description
SIE 87DAB6MA STARTER-PUMPN3RSZ1MCPH