Menu Search
Search
SIEMENS #84DUE92WMF

Duplex Pump Control Panel, 120/110VAC 60/50Hz Coil, 30A

SKU # 04089285220
Starter Type: Combination Duplex Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, MBCP
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE 84DUE92WMF STARTERDUPLEXS1SSOLR