Menu Search
Search
SIEMENS #US2:84CUB95BMH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 3A

SKU # 88762172061
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 3A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 0.75-3.40A

SIE US2:84CUB95BMH STARTERDUPLEXS0S