Menu Search
Search
SIEMENS #US2:84DUE95BDH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 30A

SKU # 88762172382
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 10.00-40.00A

SIE US2:84DUE95BDH STARTERDUPLEXS1S