Menu Search
Search
SIEMENS #US2:84HUG95BMH

Duplex Motor Starter, 440-480/380-440VAC 60/50Hz Coil, 100A

SKU # 88762172529
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 440-480/380-440VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:84HUG95BMH STARTERDUPLEXS3S