Specifications
Starter Type:
Combination Duplex Full Voltage
Rating - Volts:
NEMA 600V AC
Size:
NEMA Size 2
Disconnect:
Non-Fusible
Disconnect Amps:
60A
Phase:
3
Coil Voltage:
277/240VAC 60/50Hz
Enclosure Type:
NEMA 3, 3R, 12
Overload Relay:
Ambient Compensated Bi-Metal
Motor FLA:
0.85-1.15A
Description
SIE US2:84FP950DL81 STARTERDUPLEXS2