Menu Search
Search
SIEMENS #US2:84CUD950MJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 25A

SKU # 88762172137
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Breaker, MBCP
Disconnect Amps: 25A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 5.50-22.00A

SIE US2:84CUD950MJ STARTERDUPLEXS0S