Menu Search
Search
SIEMENS #US2:84IUH950MJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 125A

SKU # 88762172564
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Half Size 3-1/2
Disconnect: Breaker, MBCP
Disconnect Amps: 125A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 3, 3R, 12
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:84IUH950MJ STARTERDUPLEXS3.