Menu Search
Search
SIEMENS #US2:84HUG95BMJ

Duplex Motor Starter, 24VAC 60/50Hz Coil, NEMA 600V AC, 100A

SKU # 88762172530
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, MBCP
Disconnect Amps: 100A
Phase: 3
Coil Voltage: 24VAC 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 25.00-100.00A

SIE US2:84HUG95BMJ STARTERDUPLEXS3S