Menu Search
Search
SIEMENS #US2:84DUA95EDG

Duplex Motor Starter, 220-240/190-220VAC 60/50Hz Coil, 30A

SKU # 88762172205
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30A
Phase: 3
Coil Voltage: 220-240/190-220VAC 60/50Hz
Enclosure Type: NEMA 4
Overload Relay: Solid State
Motor FLA: 0.25-1.00A

SIE US2:84DUA95EDG STARTERDUPLEXS1S