Menu Search
Search
SIEMENS #US2:84JUH92WMF

Duplex Motor Starter, 120/110VAC 60/50Hz Coil, NEMA 600V AC

SKU # 88762172600
Starter Type: Combination Duplex Full Voltage
Rating - Volts: NEMA 600V AC
Size: NEMA Size 4
Disconnect: Breaker, MBCP
Disconnect Amps: 150A
Phase: 3
Coil Voltage: 120/110VAC 60/50Hz
Enclosure Type: NEMA 4, 4X
Overload Relay: Solid State
Motor FLA: 50.00-200.00A

SIE US2:84JUH92WMF STARTERDUPLEXS4S