Menu Search
Search
EATON #ECN5462CAN

Freedom Starter, Pump Control; 600V AC Line; NEMA Size 6; 600A Disconnect

SKU # 78211422002
Coil Voltage: 460/440V 60/50Hz
Starter Type: Combination Pump Control Panel
Rating - Volts: NEMA 600V AC
Size: NEMA Size 6
Disconnect: Fusible
Disconnect Amps: 600
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Eaton pump controllers are combination starters with accessories and modifications designed to meet the particular requirements of the irrigation, oil well, gas and other pump application industries. The enclosure is Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Additional Info: Class R Fuse Clip, Enclosure Material: Painted Steel