Menu Search
Search
EATON #ECN2422CAW-R61/F

Freedom Starter, Non-Reversing; NEMA Size 2; 70A; 600V AC

SKU # 78668539470
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 2
Disconnect: Breaker, HMCP
Disconnect Amps: 70
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 3R
Overload Relay: Solid State
Motor FLA: 9 - 45

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC