Menu Search
Search
EATON #ECN2214AAB

Freedom Starter, Non-Reversing; NEMA Size 1; 3A; 600V AC

SKU # 78211421969
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 3
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 4X
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 30A/250V