Menu Search
Search
EATON #ECN2232AAG

Freedom Starter, Non-Reversing; 600V AC Line; NEMA Size 3; 100A Disconnect

SKU # 78211401868
View more versions of this product
Coil Voltage: 120/110V 60/50Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 3
Disconnect: Breaker, HMCP
Disconnect Amps: 100
Phase: 3
Line Voltage: 600V AC
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: Class R Fuse Clip, Fuse Clip Rating: 100A/600V