Menu Search
Search
EATON #ECN2418CAC-R63/B

Freedom Starter, Non-Reversing; 460/440V Coil; 1-5A FLA

SKU # 78668545485

Compare

Maximum number of products selected.
Starter Type: Combination Non-Reversing Magnetic with CPT
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Breaker, HMCP
Disconnect Amps: 7
Phase: 3
Line Voltage: 600V AC
Coil Voltage: 460/440V 60/50Hz
Enclosure Type: NEMA 12
Overload Relay: Solid State
Motor FLA: 1 - 5

Additional Info: Control Transformer Included, Auxiliary Contacts: 1NO-1NC, Without Ground Fault