Menu Search
Search

EATON

Freedom Starter, Non-Reversing; 30A Disconnect

(6 Product Options)
  • Starter Type: Combination Non-Reversing Magnetic
  • Rating - Volts: NEMA 600V AC
  • Disconnect: Fusible
  • Disconnect Amps: 30
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater