Menu Search
Search
EATON #ECN1602EAB

Freedom Starter, Non-Reversing; 30A Disconnect; 250V AC Line; NEMA Size 0

SKU # 78211429837
Line Voltage: 250V AC
Size: NEMA Size 0
Coil Voltage: 208V 60Hz
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Enclosure Type: NEMA 3R
Overload Relay: Interchangeable Heater

Additional Info: Circuit Breaker Rating: 3A