Menu Search
Search
EATON #ECN1618AAA

Freedom Starter, Non-Reversing; 30A Disconnect; 200-575V AC Line; NEMA Size 1

SKU # 78211401752
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 1
Disconnect: Non-Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 200-575V AC
Coil Voltage: 120V AC (separate control)
Enclosure Type: NEMA 12
Overload Relay: Interchangeable Heater
Motor FLA: Refer to Heater