Menu Search
Search
EATON #ECN1601AAB-R63/B

Freedom Starter, Non-Reversing; 120/110V Coil; 1-5A FLA

SKU # 78668545243
Starter Type: Combination Non-Reversing Magnetic
Rating - Volts: NEMA 600V AC
Size: NEMA Size 0
Disconnect: Fusible
Disconnect Amps: 30
Phase: 3
Line Voltage: 250V AC
Coil Voltage: 120/110V 60/50Hz
Enclosure Type: NEMA 1
Overload Relay: Solid State
Motor FLA: 1 - 5

Additional Info: Auxiliary Contacts: 1NO-1NC, Without Ground Fault