Menu Search
Search
EATON #A30SNE40TX5E020

Starter, Definite Purpose; Open Enclosure; 40A; 4.0-20.0A FLA

SKU # 78668552286 Manufacturer Series: Definite Purpose 15-75A
RoHS Compliant
View more versions of this product
Motor FLA: 4.0 - 20.0A
Amps - inductive: 40A
Coil Voltage: 24VAC 50/60Hz
Starter Type: Definite Purpose
Rating - Volts: 690V AC
Phase: 3
Control Type: Separate
Enclosure Type: Open
Overload Relay: Electronic

Additional Info: Power Terminals: Lugs without Quick Connect Terminals, Operating Temperature: -25 to 65 Deg C (-13 to 149 Deg F), With Metal Mounting Plate